!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH BROOM, 18 IN SWEEP FACE, MEDIUM, SYNTHETIC, BLACK BRISTLE, STEEL

PUSH BROOM, 18 IN SWEEP FACE, MEDIUM, SYNTHETIC, BLACK BRISTLE, STEEL

RUBBERMAID

PUSH BROOM, 18 IN SWEEP FACE, MEDIUM, SYNTHETIC, BLACK BRISTLE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH BROOM, 18 IN SWEEP FACE, MEDIUM, SYNTHETIC, BLACK BRISTLE, STEEL

PUSH BROOM, 18 IN SWEEP FACE, MEDIUM, SYNTHETIC, BLACK BRISTLE, STEEL

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG450Y48
  • Mfr. Model # 2018727
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This broom is made of steel, is not colour coded, along with polypropylene bristles, and has a standard threaded connection. It also features angled sides sweeps different debris types, hanger hole. Plus it is designed for use on/with 2018781. This broom includes block and has medium bristles.

Technical Specs

  • ItemBroom
  • Bristle MaterialPolypropylene
  • Sweep Face18 in
  • Bristle ColourBlack
  • Handle MaterialSteel
  • Handle Connection TypeThreaded
  • FeaturesAngled Sides Sweeps Different Debris Types, Hanger Hole
  • IncludesBlock
  • Block Width18 in
  • Colour Coding SystemNot Colour Coded
  • Connection Thread TypeStandard
  • Block ColourBlack
  • Broom Type Push Broom
  • For Surface Texture Multi-Surface
  • Bristle Length 2 3/4 in
  • Handle Length 58 in
  • Handle Colour Yellow
  • Chemical Resistant Not Chemical Resistant
  • For Use With 2018781
  • Tool Type Broom
  • Acid Resistant Not Acid Resistant
  • Handle Diameter 1 1/8 in
  • Bristle Firmness Medium
  • Handle Tip Material Thermoplastic Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list