PUSH BROOM, 16 IN SWEEP FACE, SOFT, SYNTHETIC, BLUE BRISTLE, 2 IN BRISTLE L, 53 IN HANDLE L
PUSH BROOM, 16 IN SWEEP FACE, SOFT, SYNTHETIC, BLUE BRISTLE, 2 IN BRISTLE L, 53 IN HANDLE L
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom is made of fibreglass, is colour coded, along with polypropylene bristles, is resistant to acid and chemicals, and has a European thread. It also features split-tip bristles. Plus it is designed for use on/with euro-thread handle 6053. This broom includes hazmat handle and it has soft bristles.
Technical Specs
Item Broom
Bristle Material Polypropylene
Sweep Face 16 in
Bristle Colour Blue
Handle Length 53 in
Handle Colour White
Chemical Resistant Chemical Resistant
For Use With Euro-thread Handle 6053
Tool Type Broom
Block Width 16 1/4 in
Acid Resistant Acid Resistant
Handle Diameter 1 in
Bristle Firmness Soft
Handle Tip Material Polypropylene
Broom Type Push Broom
For Surface Texture Multi-Surface
Bristle Length 2 in
Block Material Polypropylene
Handle Material Fibreglass
Handle Connection Type Threaded
Features Split-Tip Bristles
Includes Hazmat Handle
Block Depth 2 3/4 in
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Connection Thread Type European
Block Colour Blue
Country of Origin Denmark
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.91
/ each
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.89
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.66
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.76
/ each