PUSH BROOM, 16 IN SWEEP FACE, STIFF, SYNTHETIC, WHITE BRISTLE, 4⅜ IN BRISTLE L, FIBREGLASS
PUSH BROOM, 16 IN SWEEP FACE, STIFF, SYNTHETIC, WHITE BRISTLE, 4⅜ IN BRISTLE L, FIBREGLASS
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom is made of fibreglass, is colour coded, along with pet bristles, is resistant to acid and chemicals, and has a European thread. It is designed for use on/with 6053. This broom includes hazmat handle, and has stiff bristles.
Technical Specs
Item Broom
Bristle Material PET
Sweep Face 16 in
Bristle Colour White
Handle Length 53 in
Handle Colour White
Chemical Resistant Chemical Resistant
Includes Hazmat Handle
Block Depth 3 in
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Connection Thread Type European
Block Colour White
Broom Type Push Broom
For Surface Texture Multi-Surface
Bristle Length 4 3/8 in
Block Material Polypropylene
Handle Material Fibreglass
Handle Connection Type Threaded
For Use With 6053
Tool Type Broom
Block Width 20 1/8 in
Acid Resistant Acid Resistant
Handle Diameter 1 in
Bristle Firmness Stiff
Handle Tip Material Polypropylene
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.02
/ EACH
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.95
/ EACH
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.66
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.60
/ EACH