!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH BROOM, HEAVY, RED/BLACK, 18 IN FACE/60 IN HANDLE/1 1/8 DIA, SYNTHETIC/WOOD

PUSH BROOM, HEAVY, RED/BLACK, 18 IN FACE/60 IN HANDLE/1 1/8 DIA, SYNTHETIC/WOOD

GARANT PRO

PUSH BROOM, HEAVY, RED/BLACK, 18 IN FACE/60 IN HANDLE/1 1/8 DIA, SYNTHETIC/WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH BROOM, HEAVY, RED/BLACK, 18 IN FACE/60 IN HANDLE/1 1/8 DIA, SYNTHETIC/WOOD

PUSH BROOM, HEAVY, RED/BLACK, 18 IN FACE/60 IN HANDLE/1 1/8 DIA, SYNTHETIC/WOOD

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARGPPBMS18
  • Mfr. Model # GPPBMS18
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Sweep up the workspace with this rugged heavy-duty push broom. The red and black synthetic bristles round up dust and debris with ease and are resistant to acid and chemicals. An 18-inch sweep face lets you navigate smaller spaces while keeping your work efficient. The 60-inch wood handle provides comfortable reach and the 1 1/8-inch diameter promises sturdy strength.

Technical Specs

  • ItemBroom
  • Bristle MaterialPET
  • Bristle Length4 in
  • Block MaterialWood
  • Handle MaterialWood
  • FeaturesAsphalt and Wood Surfaces, Dual Bristles: Fine, Ideal for Concrete, Indoor and Outdoor Use, Light Gravel and Shingle Debris, Sand, Split-Tip Exterior Bristles and Stiff Interior Bristles, Sweep Up Dirt
  • Tool TypeBroom
  • Block Width18 in
  • Colour Coding SystemColour Coded
  • Broom Type Push Broom
  • For Surface Texture Multi-Surface
  • Bristle Colour Black, Red
  • Handle Length 60 in
  • Chemical Resistant Chemical Resistant
  • Includes Bracket, Broom Head, Handle
  • Block Depth 2 3/4 in
  • Acid Resistant Acid Resistant
  • Bristle Firmness Medium/Stiff Combination
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list