PUSH BRM,BLACK PP,GENERAL-PURPOSE
PUSH BRM,BLACK PP,GENERAL-PURPOSE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
PUSH BROOM HEAD, THREADED, STANDARD, 24 IN SWEEP FACE, POLYPROPYLENE, BLACK
Technical Specs
- ItemPush Broom
- Handle Connection TypeThreaded
- Sweep Face24 in
- Bristle MaterialBlack Polypropylene
- Block MaterialHardwood
- Connection Thread TypeStandard
- Block Depth2 5/8 in
- FDA CompliantNo
- Colour Coding SystemNo
- Curved BlockNo
- Tool Type Broom Head
- For Surface Texture Semi-Smooth
- Bristle Length 3 in
- Bristle Colour Black
- Bristle Firmness Medium
- Chemical Resistant No
- Block Width 24 in
- Acid Resistant No
- Block Colour Natural
- Country of Origin Varies
(subject to change)
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.49
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.12
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.78
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.88
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.34
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.87
/ EACH