!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT WELDED ALUMINUM GENERAL PURPOSE HAND TRUCK, 900 LB LOAD CAPACITY

CORROSION-RESISTANT WELDED ALUMINUM GENERAL PURPOSE HAND TRUCK, 900 LB LOAD CAPACITY

APPROVED VENDOR

CORROSION-RESISTANT WELDED ALUMINUM GENERAL PURPOSE HAND TRUCK, 900 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT WELDED ALUMINUM GENERAL PURPOSE HAND TRUCK, 900 LB LOAD CAPACITY

CORROSION-RESISTANT WELDED ALUMINUM GENERAL PURPOSE HAND TRUCK, 900 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8WXR2
  • Mfr. Model # 8WXR2
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.31 lbs

Product Details

This general purpose hand truck measures 20 inch width x 50 1/2 inch height x 18 1/2 inch depth and is grey. It is made out of aluminum. In addition, it has a 900-pound load capacity, a continuous frame loop handle.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth8 1/2 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame MaterialAluminum
  • Includes Wheel FendersWithout Wheel Fenders
  • Handle TypeContinuous Frame Loop
  • Axle-Mounted Wheel TypeFlat-Free
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Brake TypeNo Caster Brake
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Overall Depth18 1/2 in
  • Overall Width20 in
  • Load Capacity 900 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 1/8 in
  • Frame Type Rounded Back
  • Handle Height 50 1/2 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location 2-Wheel
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Grey
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Height 50 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list