!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, STD

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, STD

DAYTON

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, STD

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, STD

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2NXA9
  • Mfr. Model # 2NXA9
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 638
  • Shipping Weight 47.5 lbs

Product Details

Combination 2 handle and utility bar handle design. 10 inch semi-pneumatic wheels.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth8 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame FinishPowder Coated
  • Frame TypeRounded Back
  • Handle Height48 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Brake TypeNo Caster Brake
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Overall Depth23 in
  • Overall Width19 1/2 in
  • Caster Wheel Width1 1/4 in
  • Load Capacity 800 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 3/16 in
  • Frame Material Steel
  • Includes Wheel Fenders With Wheel Fenders
  • Handle Type Continuous Frame Flow-Back
  • Axle-Mounted Wheel Type Semi-Pneumatic
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Red
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Height 47 1/2 in
  • Weight 48 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list