!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN

APPROVED VENDOR

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN

EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9KCY5
  • Mfr. Model # 9KCY5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

This general purpose hand truck measures 20 inch width x 48 1/2 inch height x 23 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a dual handle.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth13 1/2 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame FinishPowder Coated
  • Frame TypeRounded Back
  • Handle Height48 1/2 in
  • Axle-Mounted Wheel Dia.8 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster/Wheel Mounting Location2-Wheel
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • ColourGreen
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Height48 1/2 in
  • Load Capacity 800 lb
  • Nose Plate Width 16 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 1/32 in
  • Frame Material Steel
  • Includes Wheel Fenders With Wheel Fenders
  • Handle Type Dual
  • Axle-Mounted Wheel Type Flat-Free
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Overall Depth 23 in
  • Overall Width 20 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list