EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN
EASY-LOAD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 16 IN X 13½ IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose hand truck measures 20 1/2 inch width x 47 inch height x 18 1/2 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 13 1/2 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Powder Coated
Frame Type Rounded Back
Handle Height 47 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Green
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Height 47 in
Load Capacity 800 lb
Nose Plate Width 16 in
Nose Plate Material Steel
Nose Plate Thickness 1/32 in
Frame Material Steel
Includes Wheel Fenders With Wheel Fenders
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Flat-Free
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Overall Depth 18 1/2 in
Overall Width 20 1/2 in
Country of Origin Taiwan
(subject to change)