GENERAL PURPOSE HAND TRUCK, BLUE, 22 IN W X 51 IN H, POWDER COATED, 600 LB LOAD CAPACITY, P-HANDLE 
				GENERAL PURPOSE HAND TRUCK, BLUE, 22 IN W X 51 IN H, POWDER COATED, 600 LB LOAD CAPACITY, P-HANDLE 
				
				
					
					KLETON 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This general purpose hand truck measures 22 inch width x 51 inch height and is blue with a powder-coated finish/coating. In addition, it has a 600-pound load capacity, a p-handle handle.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Hand Truck  
						
					
				
					
						
							Nose Plate Depth 9 in  
						
					
				
					
						
							Nose Plate Type Solid Straight  
						
					
				
					
						
							Nose Plate Profile Standard  
						
					
				
					
						
							Frame Finish Powder Coated  
						
					
				
					
						
							Frame Material Steel  
						
					
				
					
						
							Handle Type P-Handle  
						
					
				
					
						
							Axle-Mounted Wheel Type Flat-Free  
						
					
				
					
						
							Non-Marking Axle-Mounted Wheels No  
						
					
				
					
						
							Colour Blue  
						
					
				
					
						
							Includes Lever Pushoff Without Lever Pushoff  
						
					
				
					
						
							Includes Stair Climber Without Stair Climber  
						
					
				
					
						
							Overall Height 51 in  
						
					
				
					
						
							Weight 25 lbs.  
						
					
				
					
						
							For Surface Type Most All  
						
					
				
			 
			
			
				
					
						
							Load Capacity  600 lb  
						
					
				
					
						
							Nose Plate Width  14 in  
						
					
				
					
						
							Nose Plate Material  Gauge Steel  
						
					
				
					
						
							Nose Plate Thickness  8 GA  
						
					
				
					
						
							Frame Gauge  16  
						
					
				
					
						
							Includes Wheel Fenders  Without Wheel Fenders  
						
					
				
					
						
							Axle-Mounted Wheel Dia.  10 in  
						
					
				
					
						
							Brake Type  None  
						
					
				
					
						
							Non-Marking Casters/Wheels  No  
						
					
				
					
						
							Includes Foot Assist  No  
						
					
				
					
						
							Includes Load Protector  Without Load Protector  
						
					
				
					
						
							Overall Depth  N/C  
						
					
				
					
						
							Overall Width  22 in  
						
					
				
					
						
							Axle-Mounted Wheel Width  3-1/2"  
						
					
				
				
                    Country of Origin  Canada
                                (subject to change)