NARROW CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 14 IN X 7⅛ IN
NARROW CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 14 IN X 7⅛ IN
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose hand truck measures 14 inch width x 62 inch height x 22 inch depth and is grey. It includes stair climber and is made out of aluminum. In addition, it has a 500-pound load capacity, a dual loop handle, weighs 27 pounds. It also features double loop handle.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 7 1/8 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Material Aluminum
Includes Wheel Fenders Without Wheel Fenders
Handle Type Dual Loop
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Assembled Unassembled
Features Double Loop Handle
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 62 in
Overall Height 62 in
Weight 27 lb
Axle-Mounted Wheel Width 2 in
Hub Position Offset
Load Capacity 500 lb
Nose Plate Width 14 in
Nose Plate Material Aluminum
Nose Plate Thickness 5/16 in
Frame Type Flat Back
Handle Height 55 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Grey
Includes Stairclimber
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 22 in
Overall Width 14 in
Axle Dia. 5/8 in
For Surface Type All Surface
Country of Origin United States
(subject to change)