CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 21 inch width x 52 inch height x 23 inch depth and is grey. It includes instructions and is made out of aluminum. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle, weighs 30 pounds. It also features horizontal loop with sleeve.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 12 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Material Aluminum
Includes Wheel Fenders With Wheel Fenders
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Pneumatic
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Assembled Unassembled
Features Horizontal Loop with Sleeve
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 40 in
Overall Height 52 in
Weight 30 lb
Axle-Mounted Wheel Width 3 1/2 in
Hub Position Offset
Load Capacity 500 lb
Nose Plate Width 20 in
Nose Plate Material Aluminum
Nose Plate Thickness 5/16 in
Frame Type Flat Back
Handle Height 48 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Grey
Includes Instructions
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 23 in
Overall Width 21 in
Axle Dia. 5/8 in
For Surface Type All Surface
Country of Origin United States
(subject to change)