!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERGONOMIC TILT-BACK CORROSION-RESISTANT ALUMINUM GENERAL PURPOSE HAND TRUCK

ERGONOMIC TILT-BACK CORROSION-RESISTANT ALUMINUM GENERAL PURPOSE HAND TRUCK

MAGLINER

ERGONOMIC TILT-BACK CORROSION-RESISTANT ALUMINUM GENERAL PURPOSE HAND TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK CORROSION-RESISTANT ALUMINUM GENERAL PURPOSE HAND TRUCK

ERGONOMIC TILT-BACK CORROSION-RESISTANT ALUMINUM GENERAL PURPOSE HAND TRUCK

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $891.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XC08
  • Mfr. Model # HRK119UA42A
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This general purpose hand truck measures 20 3/4 inch width x 48 inch height x 19 inch depth and is grey. It includes assembly instructions and is made out of aluminum. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle, weighs 40 pounds. It also features double row multi directional wheels are for controlled environments.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/2 in
  • Nose Plate TypeOpen Straight
  • Nose Plate ProfileBeveled
  • Frame MaterialAluminum
  • Includes Wheel FendersWith Wheel Fenders
  • Handle TypeContinuous Frame Flow-Back
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting LocationStandard
  • AssembledUnassembled
  • FeaturesDouble Row Multi Directional Wheels are For Controlled Environments
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Maximum Stack Height40 in
  • Overall Height48 in
  • Weight40 lb
  • Axle-Mounted Wheel Width3 1/2 in
  • Hub PositionOffset
  • Load Capacity 500 lb
  • Nose Plate Width 18 in
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 5/16 in
  • Frame Type Flat Back
  • Handle Height 48 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (4) Axle-Mounted
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Grey
  • Includes Assembly Instructions
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Depth 19 in
  • Overall Width 20 3/4 in
  • Axle Dia. 5/8 in
  • For Surface Type All Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list