!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOCK PICKER TRUCK, ALUMINUM, 1,000 LBS, 44 X 27-7/8 IN

STOCK PICKER TRUCK, ALUMINUM, 1,000 LBS, 44 X 27-7/8 IN

VESTIL

STOCK PICKER TRUCK, ALUMINUM, 1,000 LBS, 44 X 27-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCK PICKER TRUCK, ALUMINUM, 1,000 LBS, 44 X 27-7/8 IN

STOCK PICKER TRUCK, ALUMINUM, 1,000 LBS, 44 X 27-7/8 IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,745.57 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPA3-2840
  • Mfr. Model # SPA3-2840
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Product Details

Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Handle TypeDouble
  • ColourGrey
  • Charger Type(2) Rigid, (2) Swivel with Brakes
  • Overall Depth44 in
  • Overall Width27 7/8 in
  • Load Capacity 1,000 lb
  • Caster/Wheel Mounting Location Standard
  • Includes Load Protector With Load Protector
  • Number of Batteries 0
  • Overall Height 49 11/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list