!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADVANCED HAND RUB, HAND SANITIZER, ENVIRONMENTALLY FRIENDLY, 700 ML

ADVANCED HAND RUB, HAND SANITIZER, ENVIRONMENTALLY FRIENDLY, 700 ML

GOJO

ADVANCED HAND RUB, HAND SANITIZER, ENVIRONMENTALLY FRIENDLY, 700 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADVANCED HAND RUB, HAND SANITIZER, ENVIRONMENTALLY FRIENDLY, 700 ML

ADVANCED HAND RUB, HAND SANITIZER, ENVIRONMENTALLY FRIENDLY, 700 ML

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.19 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ8707-04CAN00
  • Mfr. Model # 8707-04-CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

This environmentally friendly Advanced Hand Rub hand sanitizer comes in a 700-millilitre bottle.

Technical Specs

  • ItemHand Sanitizer
  • FormulaEthyl Alcohol
  • Container Size700 mL
  • Hygiene PropertiesDye Free
  • ColourClear
  • StandardsECOLOGO Certified
  • FeaturesClinically Proven to Help Maintain Skin Health, Dye-Free Gel Formulation, Fragrance-Free, Includes a Nourishing Blend of Four Different Skin Conditioners, Meets ECOLOGO(R) Hand Sanitizer Standard for Environmental Leadership and Proven Performance, Patent-Pending Controlled Collapse Technology Maintains Bottle Shape Longer While Emptying, Removable Pump for Easier Recycling, Sanitary Sealed(TM) Refill Helps Prevent Contamination
  • Form Gel
  • Container Type Packet
  • Fragrance Unscented
  • Requires Dispenser Requires Dispenser
  • Product Type Hand Sanitizer
  • Alcohol Content 70%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list