!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADVANCED MOISTURIZING FOAM HAND RUB, ENVIRONMENTALLY FRIENDLY, 700 ML, CA 3

ADVANCED MOISTURIZING FOAM HAND RUB, ENVIRONMENTALLY FRIENDLY, 700 ML, CA 3

GOJO

ADVANCED MOISTURIZING FOAM HAND RUB, ENVIRONMENTALLY FRIENDLY, 700 ML, CA 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADVANCED MOISTURIZING FOAM HAND RUB, ENVIRONMENTALLY FRIENDLY, 700 ML, CA 3

ADVANCED MOISTURIZING FOAM HAND RUB, ENVIRONMENTALLY FRIENDLY, 700 ML, CA 3

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.25 / CASE of 3

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ1313-03CAN00
  • Mfr. Model # 1313-03-CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.627 lbs

Product Details

This environmentally friendly Advanced Moisturizing Foam hand rub comes in a case of three 700-millilitre bottles.

Technical Specs

  • ItemHand Sanitizer
  • FormulaEthyl Alcohol
  • FragranceAlcohol
  • Requires DispenserRequires Dispenser
  • Product TypeHand Sanitizer
  • FeaturesCompatible with Latex, Nitrile and Vinyl Gloves and CHG, Foam Hand Rub with Added Moisturizers, That is Gentle on Skin, Meets ECOLOGO(R) Hand Sanitizer Standard for Environmental Leadership and Proven Performance, Patent-Pending Controlled Collapse Technology Maintains Bottle Shape Longer While Emptying, Readily Biodegradable Non-Aerosol Foam Formula, Removable Pump For Easier Recycling, Scientifically Advanced, 70% Formulation Outperforms Other Leading Hand Sanitizers Millilitre for Millilitre, SANITARY SEALED(TM) Refill Helps Prevent Contamination
  • Form Foam
  • Container Size 700 mL
  • Hygiene Properties Moisturizing
  • Colour Clear
  • Alcohol Content 70%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list