!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUNCH AND DIE SET, 0.50/0.31/0.25 IN COLD ROLLED, CIRCLE HOLE, FOR HYDRAULIC PUNCHES

PUNCH AND DIE SET, 0.50/0.31/0.25 IN COLD ROLLED, CIRCLE HOLE, FOR HYDRAULIC PUNCHES

ENERPAC

PUNCH AND DIE SET, 0.50/0.31/0.25 IN COLD ROLLED, CIRCLE HOLE, FOR HYDRAULIC PUNCHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH AND DIE SET, 0.50/0.31/0.25 IN COLD ROLLED, CIRCLE HOLE, FOR HYDRAULIC PUNCHES

PUNCH AND DIE SET, 0.50/0.31/0.25 IN COLD ROLLED, CIRCLE HOLE, FOR HYDRAULIC PUNCHES

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $412.93 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPSPD313
  • Mfr. Model # SPD-313
  • UNSPSC # 23172006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This SPD series punch and die set has a ¼-inch standard bolt, 0.31-inch hole, 0.25-inch cold rolled C-1018, and 0.31-inch boilerplate. The circle hole punch and die set is suitable for use with SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, and STP35A hydraulic punches. It has a 0.25-inch stainless 302 annealed/stainless.

Technical Specs

  • ItemPunch & Die Set
  • Bolt Size (In.)1/4
  • Boilerplate0.31"
  • Hot Rolled C-10500.25
  • Hot Rolled C-1095 Annealed0.19
  • Stainless 302 Annealed0.25
  • Stainless 316 Cold Rolled0.25
  • Standard Hole Size (In.)0.31
  • Structural A-36.25
  • Hole Size (In.) 0.31
  • Cold Rolled C-1018 0.25
  • Characteristics Circle Hole
  • Hot Rolled C-1095 0.13
  • Mild A-7 0.31
  • Stainless 304 Hot Rolled 0.25
  • Standard Bolt Size (In.) 1/4
  • Struct CORTEN ASTM A242 0.25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list