Centre punch with round shanks has hardened points and tempered heads to prevent fracture. Length 3 inches, diameter at top of tapered point is 1/16 inch and body diameter 3/16 inch.
Technical Specs
ItemCentre Punch
Punch TypeCentre Punch
Tip TypePoint
Grip StyleKnurled
Overall Length3 in
Material ApplicationsMetal, Plastic, Wood
Measurement TypeSAE
Taper Length1 7/8 in
MaterialHardened and Tempered Tool Steel
AutomaticNot Automatic
Tip Size1/16 in
Shank ShapeRound
Hole Diameter1/16 in
Container TypeBox
Includes Striking CapStriking Cap Not Included
Includes HandguardHandguard Not Included
FeaturesPrecision Centred Tips for Accuracy, Knurled Grip for Secure Holding, the Points are Ground At the Proper Angle to Give Maximum Service, Hardened and Tempered, Made of Specially Selected Steel
Country of OriginUnited States
(subject to change)