!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUNCH AND CHISEL SETS,STEEL,12 PIECES

PUNCH AND CHISEL SETS,STEEL,12 PIECES

PROTO

PUNCH AND CHISEL SETS,STEEL,12 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH AND CHISEL SETS,STEEL,12 PIECES

PUNCH AND CHISEL SETS,STEEL,12 PIECES

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ2S2KV
  • Mfr. Model # J2S2KV
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemPunch and Chisel Set
  • Types IncludedChisel, Punch
  • Blade Tip ShapeDiamond
  • Includes HandleYes
  • Handle MaterialSteel
  • IncludesCape Chisel: 7/32 in, Center Punch: 3/8 in, Cold Chisel: 5/16, 7/16, 1/2 in, Diamond Point Chisel: 3/16 in, Pin Punch: 3/32, 3/16, 1/8 in, Starting Punch: 1/16, 3/16, 1/8 in
  • Measurement TypeSAE
  • Tether ReadyNo
  • Corrosion-ResistantCorrosion-Resistant
  • FinishBlack Oxide
  • Includes Striking CapYes
  • Set Type Punch and Chisel Set
  • Number of Pieces 12
  • Blade Width 3/16 in, 7/32 in, 5/16 in
  • Chisel Type Cape Chisel, Cold Chisel, Diamond Point Chisel
  • Includes Handguard No
  • Material Steel
  • Container Type Foam Tray
  • Non-Sparking No
  • Features Polished Identification Panel on One of the Flats Marked with the Tool Number and Size in a Black Inlay, Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access
  • Heat-Treated Heat-Treated
  • Weight 1.823 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list