!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUNCH AND CHISEL SET, 6 PIECES, COLD CHISEL, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, BAG

PUNCH AND CHISEL SET, 6 PIECES, COLD CHISEL, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, BAG

MAYHEW

PUNCH AND CHISEL SET, 6 PIECES, COLD CHISEL, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH AND CHISEL SET, 6 PIECES, COLD CHISEL, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, BAG

PUNCH AND CHISEL SET, 6 PIECES, COLD CHISEL, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, BAG

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GP02
  • Mfr. Model # 61005
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

This punch and chisel set has a width of ½ inch, 22/25 inch, and a length of 12 inch, cold chisel:½ 13 mm x 6 inch, cold chisel:⅝ 22 mm x 6 and more, 6 pieces.

Technical Specs

  • ItemPunch and Chisel Set
  • Types IncludedCentre Punch, Cold Chisel, Punch Pin, Solid Punch
  • Blade Tip ShapeStraight
  • Includes HandleHandle Not Included
  • Includes HandguardHandguard Not Included
  • Overall Length12 in
  • Tip Size3/16 in
  • Measurement TypeMetric, SAE
  • Punch Taper Length1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
  • FeaturesBlack Oxide Finish
  • Grip StylePlain
  • Punch TypeCentre Punch, Pin Punch, Solid Punch
  • Set Type Punch and Chisel Set
  • Number of Pieces 6
  • Blade Width 1/2 in, 22/25 in
  • Chisel Type Cold Chisel
  • Material Applications Metal, Stainless Steel
  • Includes Centre Punch: 3/16 5 mm x 5 in, Cold Chisel: 1/2 13 mm x 6 in, Cold Chisel: 5/8 22 mm x 6 1/2 in, Pin Punch: 1/8 in x 4 3/4 in, Pin Punch: 3/16 in x 5 1/4 in, Solid Punch: 3/16 in x 5 in
  • Material Steel
  • Container Type Bag
  • Tether Ready Not Tether Ready
  • Finish Black Oxide
  • Includes Striking Cap Striking Cap Not Included
  • Weight 0.533 lb, 0.69 lb, 1.048 lb, 1.504 lb, 1.524 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list