!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, J46S2

PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, J46S2

PROTO

PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, J46S2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, J46S2

PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, J46S2

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $618.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT46S2
  • Mfr. Model # J46S2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 8.44 lbs

Product Details

26 piece punch and chisel set. Includes: 6 drive pin punches: 5 starting punches: 9 cold chisels: 3 drift punches: 2 centre punches: 1 prick punch.

Technical Specs

  • ItemPunch and Chisel Set
  • Types IncludedCentre Punch, Cold Chisel, Drift Punch, Pin Punch, Prick Punch, Starting Punch
  • Blade Tip ShapeDiamond
  • Includes HandleHandle Not Included
  • Overall Length4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 6 3/4 in, 7 in, 8 in, 8 1/4 in, 10 in
  • Tip Size1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Measurement TypeSAE
  • Tether ReadyNot Tether Ready
  • FeaturesBlack Oxide Finish, Identification Panel on Flats is Marked with Tool Number and Size in a Black Inlay, parabolic Striking End, Pouch
  • Grip StylePlain
  • Includes Striking CapStriking Cap Not Included
  • Weight8.91 lb
  • Set Type Punch and Chisel Set
  • Number of Pieces 26
  • Blade Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in
  • Chisel Type Cold Chisel
  • Includes 1 3/16 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/8 in, Centre Punch: 1/2 in, Cold Chisel: 5/8 in, Drift Punch: 1/4 in, Pin Punch: 1/4 in, Prick Punch: 5/16 in, Starting Punch: 1/4 in
  • Material Steel
  • Container Type Pouch
  • Corrosion-Resistant Corrosion-Resistant
  • Finish Black Oxide
  • Heat-Treated Heat-Treated
  • Punch Type Centre Punch, Drift Punch, Pin Punch, Prick Punch, Starting Punch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list