PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, 2AJL8
PUNCH AND CHISEL SET, 26 PIECES, COLD CHISEL, POUCH, 2AJL8
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This punch and chisel set has a width of ¼ inch, 5/16 inch, ⅜ inch, ⅝ inch, ¾ inch, 13/16 inch, ⅞ inch, 1 inch. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a plain grip. This punch and chisel set is designed for: soft metal, wood and includes 1, 1/16 5/16, ½, ½ pin punch:¼, ¼, ¼⅝, ¼ drift punch: 5/16, ¼ prick punch: and more, 26 pieces.
Technical Specs
Item Punch and Chisel Set
Types Included Centre Punch, Cold Chisel, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
Blade Tip Shape Straight
Includes Handle Handle Not Included
Includes Handguard Handguard Not Included
Includes 1, 1/16 5/16, 1/2, 1/2 Pin Punch: 1/4, 1/4, 1/4 5/8, 1/4 Drift Punch: 5/16, 1/4 Prick Punch: 3/8, 1/8 3/8, 1/8 5/16, 10, 13/16, 3/16, 3/16 1/2, 3/16 7/16, 3/32 5/16, 3/4, 3/8, 3/8 5/8, 3/8 Centre Punch: 1/2, 4-1/2, 4-3/4, 5, 5 1/4, 5 5/16, 5 1/2, 5 1/2, 7/16, 5 3/4, 5/16, 5/32, 3/8, 5/8, 6, 6 1/2, 6 1/2, 5/8, 7, 7 3/4, 7 5/8, 7 1/2, 3/4, 7/32, 7/16, 7/8, 8 Starting Punch: 5/16, Flat Chisel: 1/4
Material Steel
Container Type Pouch
Grip Style Plain
Punch Type Centre Punch, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
Set Type Punch and Chisel Set
Number of Pieces 26
Blade Width 1/4 in, 5/16 in, 3/8 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 1 in
Chisel Type Cold Chisel
Material Applications Soft Metal, Wood
Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 1 in
Measurement Type SAE
Tether Ready Not Tether Ready
Includes Striking Cap Striking Cap Not Included
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$618.44
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ EACH