!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUNCH AND CHISEL SET, 12 PIECES/NOT TETHER/CHISEL/PIN PUNCH/TAPER/CENTRE/STARTER/LONG, ALLOY STEEL

PUNCH AND CHISEL SET, 12 PIECES/NOT TETHER/CHISEL/PIN PUNCH/TAPER/CENTRE/STARTER/LONG, ALLOY STEEL

GEARWRENCH

PUNCH AND CHISEL SET, 12 PIECES/NOT TETHER/CHISEL/PIN PUNCH/TAPER/CENTRE/STARTER/LONG, ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH AND CHISEL SET, 12 PIECES/NOT TETHER/CHISEL/PIN PUNCH/TAPER/CENTRE/STARTER/LONG, ALLOY STEEL

PUNCH AND CHISEL SET, 12 PIECES/NOT TETHER/CHISEL/PIN PUNCH/TAPER/CENTRE/STARTER/LONG, ALLOY STEEL

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT82305
  • Mfr. Model # 82305
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Product Details

This 12-piece alloy steel punch and chisel set is not tether capable. It includes four cold chisels, a center punch measuring 5/32 x 5 inches, four pin punches measuring 3/32, 1/8, 5/32, and 3/16 inches, a long taper punch measuring 1/8 inches, two starter punches measuring 3/16 and 1/8 inches, and a tool roll.

Technical Specs

  • ItemPunch and Chisel Set
  • Types IncludedCentre Punch, Cold Chisel, Long Taper Punch, Pin Punch, Starter Punch
  • Chisel TypeCold Chisel
  • Tip Size1/8 in, 3/32 in, 5/32 in, 3/16 in, 3/8 in
  • Measurement TypeSAE
  • Punch Taper Length8 in
  • FinishPhosphate Coated
  • StandardsASME B107.47, ANSI B107.47M-1998/B107.48M-1998, Prop 65
  • Set Type Punch and Chisel Set
  • Number of Pieces 12
  • Includes 82261 1/4 in x 4 3/4 in Cold Chisel, 82262 3/8 in x 5 in Cold Chisel, 82264 1/2 in x 6 in Cold Chisel, 82265 5/8 in x 6 1/2 in Cold Chisel, 82270 3/8 in x 5 in Centre Punch, 82272 3/32 in x 4 3/4 in Pin Punch, 82273 1/8 in x 5 in Pin Punch, 82274 5/32 in x 5 1/4 in Pin Punch, 82275 3/16 in x 5 1/2 in Pin Punch, 82283 1/8 in x 8 in Long Taper Punch, 82285 3/16 in x 5 in Starter Punch
  • Material Alloy Steel
  • Container Type Box
  • Features Bolts, Centre Punch, Chisel for Cutting Rivets, Long Taper Punch, Nuts, Pin Punch, Starter Punch
  • Punch Type Centre Punch, Long Taper Punch, Pin Punch, Starter Punch
  • Weight 1.97 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list