!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP UTILITY 1/6 HP

PUMP UTILITY 1/6 HP

DAYTON

PUMP UTILITY 1/6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP UTILITY 1/6 HP

PUMP UTILITY 1/6 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3YU54
  • Mfr. Model # 3YU54
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1633
  • Shipping Weight 8.8 lbs

Product Details

Submersible dewatering and utility pumps with top carrying handles make these dependable, quality-built pumps highly portable. All models have a durable pump housing and nonclog impeller. Pumps drain standing water down to 3/8 in. depth to dewater shallow flooded areas such as basements, window wells, and rooftops. Sturdy composite construction and glass-filled polypropylene housing resists corrosion. 1-1/4 in. NPT top discharge port. Include: 3/4 in. garden hose adapter. Maximum liquid temperat

Technical Specs

  • ItemPlug-In Utility Pump
  • Rated Voltage115V AC
  • Switch ActuationNo Switch Included
  • Impeller MaterialPolyamide
  • Flow Rate @ 5 Ft. of Head16.7 gpm
  • Flow Rate @ 15 Ft. of Head6.7 gpm
  • Max. Head20 ft
  • Body Dia.6 1/6 in
  • Max. Diameter Solids1/8 in
  • Discharge1 1/4 in MNPT
  • Cord Length10 ft
  • Nominal Voltage110V AC
  • HP 1/6
  • Amps 2.1
  • Body Material Polypropylene
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Flow Rate @ 10 Ft. of Head 11 gpm
  • Flow Rate @ 20 Ft. of Head 11
  • Min. Sump Pit Dia. 18 in
  • Overall Height 10 1/2 in
  • Max. Liquid Temp. 104 Degrees F
  • Duty Cycle Intermittent
  • Agency Compliance CSA and cUL Certified
  • Includes 2 Discharge Adapters, 1" FNPT and 3/4" GHT
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list