!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,UTILITY,1/12 HP,12VDC

PUMP,UTILITY,1/12 HP,12VDC

FLINT & WALLING

PUMP,UTILITY,1/12 HP,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,UTILITY,1/12 HP,12VDC

PUMP,UTILITY,1/12 HP,12VDC

FLINT & WALLING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32JA73
  • Mfr. Model # 024481
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • ItemPump w/Motor
  • HP1/12
  • Amps AC6 to 8
  • DutyIntermittent
  • Inlet/Outlet (In.)3/8" ID, 3/4" OD
  • GPM of Water @ 5 Ft. of Head3.55
  • GPM of Water @ 20 Ft. of Head2.12
  • GPM of Water @ 40 Ft. of Head0.23
  • Max. Suction Lift (Ft.)15
  • Max. Liquid Temp. (F)140
  • Max. Pressure (PSI)17.8
  • GPH of Water @ 1 Ft. of Head241
  • GPH of Water @ 10 Ft. of Head184
  • GPH of Water @ 30 Total Ft. of Head71
  • Pumps Up To (Ft.)30
  • RPM5000
  • BearingsBall
  • Thermal ProtectionNo
  • ApplicationWaterheaters
  • Width (In.)4
  • Includes6 ft. Garden Hose, Puddle, Impeller and Gasket
  • Type Utility
  • Voltage 12 VDC
  • Motor Enclosure Open
  • Motor Type DC
  • Body Material Cast Aluminum
  • GPM of Water @ 10 Ft. of Head 3.1
  • GPM of Water @ 30 Ft. of Head 1.18
  • Max. Head (Ft.) 41.2
  • Cord 11 ft.
  • Impeller Buna-N
  • Shaft Dia. (In.) 5/16
  • GPH of Water @ 5 Total Ft. of Head 213
  • GPH of Water @ 20 Ft. of Head 127
  • GPH of Water @ 40 Total Ft. of Head 14
  • Self-Priming Yes
  • Seals Lip
  • Shaft Material Stainless Steel
  • Pump Used On Water
  • Length (In.) 6-1/2
  • Height (In.) 4-3/4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list