!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP TRANSFER C/W SPIGOT

PUMP TRANSFER C/W SPIGOT

LINCOLN

PUMP TRANSFER C/W SPIGOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TRANSFER C/W SPIGOT

PUMP TRANSFER C/W SPIGOT

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,141.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC4480
  • Mfr. Model # 4480
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1529
  • Shipping Weight 10.0 lbs

Product Details

Low pressure single action reciprocating piston transfer pump. Air powers the pumps piston on the dispensing, or working, stroke. Internal spring returns the piston and resets it for the working stroke. Pump tube length 34 inches.

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size55 gal
  • Max. Flow Rate3.1 gpm
  • Discharge Connection TypeFNPT
  • Discharge Tube Outlet OD13/16 in
  • Max. Air Pressure150 psi
  • Not Recommended ChemicalsDiesel Fuel, Grease, Kerosene
  • Max. Outlet Pressure150 psi
  • Max. Fluid Temp.120 Degrees F
  • Power SourceAir
  • Pump Connection ID3/4 in
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • Suction Tube MaterialSteel
  • Includes NozzleNo
  • Includes Bung AdapterYes
  • Adapter Connection TypeFNPT
  • Runs DryNo
  • Diesel Exhaust Fluid CompatibleNo
  • IncludesSpigot Pump,Bung Bushing
  • Wetted MaterialsBuna-N, Steel
  • For Media TypeAutomatic Transmission Fluid, Gear Lube, Hydraulic Oil, Motor Oil
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 3/8 or 1/2"
  • For Container Type Drum
  • Max. Oil Flow 3.1 gpm
  • Discharge Tube Outlet ID 1/2 in
  • Min. Air Pressure 40 psi
  • Compatible Chemicals Automatic Transmission Fluid, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Ratio 1:1
  • Min. Fluid Temp. 0 Degrees F
  • Seal Material Buna-N
  • Variable Speed No
  • Pump Connection Type FNPT
  • Housing Material - Pumps Steel
  • Suction Tube Length 36 in
  • Suction Tube OD 3/4 in
  • Includes Spout Yes
  • Bung Connection Dia. 2 in
  • Metered No
  • Self-Priming Yes
  • For Use With Engine Coolant, Motor/Gear Oil, Trans Fluid
  • Explosion Proof No
  • Food Grade No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list