!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP TRANSFER 1:1

PUMP TRANSFER 1:1

LINCOLN

PUMP TRANSFER 1:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TRANSFER 1:1

PUMP TRANSFER 1:1

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,536.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC82230
  • Mfr. Model # 82230
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1528
  • Shipping Weight 19.02 lbs

Product Details

Volume and transfer pump features balanced up and down pump strokes. Designed to stall against lubricant pressure making it ideal for fluid transfer. Includes suction tube, bung bushing, air coupler and nipple.

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size15 gal, 30 gal, 55 gal
  • Max. Flow Rate20 gpm
  • Discharge Connection TypeFNPT
  • Min. Air Pressure25 psi
  • Compatible ChemicalsAutomatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Ratio1:1
  • Min. Fluid Temp.30 Degrees F
  • Seal MaterialBuna-N
  • Variable SpeedNo
  • Pump Connection TypeFNPT
  • Housing Material - PumpsSteel
  • Suction Tube Length34 11/32 in
  • Suction Tube OD1 15/16 in
  • Nozzle OperationManual
  • Includes SpoutYes
  • MeteredNo
  • Self-PrimingYes
  • For Use WithNew Oil Transfer
  • Explosion ProofNo
  • Food GradeNo
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 3/4"- 11-1/2"
  • For Container Type Bucket, Drum
  • Max. Oil Flow 20 gpm
  • Discharge Tube Outlet ID 3/4 in
  • Max. Air Pressure 150 psi
  • Not Recommended Chemicals Diesel Fuel, Gear Lube, Grease, Kerosene
  • Max. Outlet Pressure 150 psi
  • Max. Fluid Temp. 120 Degrees F
  • Power Source Air
  • Pump Connection ID 3/4 in
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube Material Steel
  • Includes Nozzle Yes
  • Nozzle Material Steel
  • Includes Bung Adapter No
  • Runs Dry No
  • Diesel Exhaust Fluid Compatible No
  • Includes Pump,Pump Cover,Elbow
  • Wetted Materials Buna-N , Polyurthane, Steel
  • For Media Type Automatic Transmission Fluid, Hydraulic Oil, Motor Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list