!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP SUMP AUTO MERC 6CIA-RFS

PUMP SUMP AUTO MERC 6CIA-RFS

LITTLE GIANT

PUMP SUMP AUTO MERC 6CIA-RFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SUMP AUTO MERC 6CIA-RFS

PUMP SUMP AUTO MERC 6CIA-RFS

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $455.46 / EACH

EHC: EHC :
Min Qty 4 = $1,821.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP506171
  • Mfr. Model # 506171
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs

Technical Specs

  • ItemSump Pump
  • Phase - PumpsSingle
  • Hz60 Hz
  • Switch ActuationPiggyback
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Flow Rate @ 10 Ft. of Head29 gpm
  • Max. Head18 ft
  • Body Dia.7 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.140 Degrees F
  • Width at Widest Point9 1/2 in
  • Duty CycleContinuous
  • NEC Cord DesignationSJTW
  • Alarm IncludedNo
  • Manufacturers Warranty Length3 yr
  • HP 1/3
  • Rated Voltage 115V AC
  • Amps 9
  • Switch Electrical Connection Piggyback
  • Impeller Material Nylon
  • Flow Rate @ 5 Ft. of Head 46 gpm
  • Flow Rate @ 15 Ft. of Head 12.5 gpm
  • Min. Sump Pit Dia. 18 in
  • Overall Height 7 11/100 in
  • Max. Diameter Solids 1/8 in
  • Thermal Protection Yes
  • RPM 1,800 RPM
  • Cord Length 10 ft
  • Gauge/Conductor 18/3
  • Agency Compliance cCSAus
  • Base Material Polypropylene
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list