SUMP PUMP, SUBMERSIBLE, VARIABLE FLOW RATE, 50/60HZ, HP 1/3, CAST-IRON, EPOXY COATING
SUMP PUMP, SUBMERSIBLE, VARIABLE FLOW RATE, 50/60HZ, HP 1/3, CAST-IRON, EPOXY COATING
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This submersible, 50/60 Hz sump pump has a screened intake, auto diaphragm switch, and a 10 foot cord. It has a variable flow rate: 46 at 5, 29 at 10, 12.5 at 15, and 29 at 20 feet of head respectively. It includes a 1 1/4 (31.7mm) FNPT reducer bushing and a 3/4 IN GHT garden hose adapter. It is constructed of cast iron with a protective epoxy coating.
Technical Specs
Item Submersible Sump Pump
Rated Voltage 115V AC
Amps 9 A
Switch Electrical Connection Integral
On Point 7 in to 10 in
Impeller Material Nylon
Flow Rate @ 5 Ft. of Head 46 gpm
Flow Rate @ 15 Ft. of Head 13 gpm
Max. Head 18 ft
Overall Height 6 in
Max. Diameter Solids 1/8 in
Thermal Protection Yes
Duty Cycle Continuous
NEC Cord Designation SJTW
Alarm Included No
Base Material Polypropylene
HP 1/3
Hz 50/60 Hz
Switch Actuation Diaphragm
Off Point 1 in to 4 in
Body Material Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Flow Rate @ 10 Ft. of Head 29 gpm
Flow Rate @ 20 Ft. of Head 29
Body Dia. 9 1/2 in
Discharge 1 1/2 in FNPT
Max. Liquid Temp. 140 Degrees F
RPM 1,500 RPM
Cord Length 10 ft
Gauge/Conductor 18/3
Manufacturers Warranty Length 2 yr
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$767.92
/ EACH