PUMP,SUMP,3/4 HP
PUMP,SUMP,3/4 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Submersible Sump Pump, Manual, 3/4 HP, Discharge NPT 1-1/2 In., Voltage 115, Amps 10.5, Cord L 15 Ft., GPM of Water at 10 Ft. of Head 101, Max. Head 37 Ft., Max. Dia. Solids 1/2 In., Max. Temp. 104 F, Base Mat. Cast Iron, Housing Cast Iron, Mechanical Seal SiC.
Technical Specs
Item Submersible Sump Pump
Rated Voltage 120V AC
Amps 10.5 A
Switch Electrical Connection No Switch Included
Impeller Material Cast Iron
Flow Rate @ 5 Ft. of Head 113 gpm
Flow Rate @ 15 Ft. of Head 92 gpm
Max. Head 37 ft
Overall Height 13 in
Max. Diameter Solids 1/2 in
Duty Cycle Continuous
NEC Cord Designation SJTOW
Alarm Included No
HP 3/4
Hz 60 HZ
Switch Actuation No Switch Included
Body Material Cast Iron
Shaft Seal Material - Pumps Carbon Ceramic
Flow Rate @ 10 Ft. of Head 101 gpm
Flow Rate @ 20 Ft. of Head 80 gpm
Body Dia. 10 in
Discharge 1 1/2 in FNPT
Max. Liquid Temp. 104 Degrees F
Cord Length 15 ft
Gauge/Conductor 16/3
Base Material Cast Iron
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.82
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.66
/ EACH
CAMPBELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.74
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.17
/ EACH