Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
PUMP,SUMP,1/2 HP
PUMP,SUMP,1/2 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemSubmersible Sump Pump
- Rated Voltage115V AC
- Amps3 A
- Switch Electrical ConnectionPiggyback
- On Point11 1/2 in
- Impeller MaterialPolyamide
- Flow Rate @ 5 Ft. of Head41 gpm
- Flow Rate @ 15 Ft. of Head22 gpm
- Max. Head25 ft
- Body Dia.9 in
- Discharge1 1/4 in MNPT
- Max. Liquid Temp.104 Degrees F
- Cord Length10 ft
- Gauge/Conductor18/3
- Base MaterialPolypropylene
- HP 1/2
- Hz 60 HZ
- Switch Actuation Tether Float
- Off Point 6 in
- Body Material Polypropylene
- Shaft Seal Material - Pumps Carbon, Ceramic
- Flow Rate @ 10 Ft. of Head 31 gpm
- Flow Rate @ 20 Ft. of Head 12 gpm
- Min. Sump Pit Dia. 12 in
- Overall Height 10 1/2 in
- Max. Diameter Solids 1/8 in
- Duty Cycle Intermittent
- NEC Cord Designation SJTW
- Alarm Included No
- Country of Origin China
(subject to change)
Alternate Products
-
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$617.38
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.45
/ EACH
-
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.25
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.40
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All