PUMP SUMP 1/2 HP
PUMP SUMP 1/2 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
WARNING: use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres. Commercial pumps feature higher performance and a longer length cord. Upper and lower ball bearings for smooth, trouble-free operation. Dayton pumps are constructed of heavy-duty cast iron with stainless steel corrosion-resistant motor shaft and hardware, oil-cooled and lubricated continuous duty motor, and silicon carbide mechanical seals.
Technical Specs
Item Submersible Sump Pump
Rated Voltage 120V AC
Amps 9.8 A
Switch Electrical Connection Piggyback
On Point 7 3/4 in
Impeller Material Cast Iron
Flow Rate @ 5 Ft. of Head 80 gpm
Flow Rate @ 15 Ft. of Head 62 gpm
Max. Head 32 ft
Overall Height 12 1/4 in
Max. Diameter Solids 1/2 in
Duty Cycle Continuous
NEC Cord Designation SJTOW
Alarm Included No
HP 1/2
Hz 60 HZ
Switch Actuation Vertical Float
Off Point 3 in
Body Material Cast Iron
Shaft Seal Material - Pumps Carbon Ceramic
Flow Rate @ 10 Ft. of Head 70 gpm
Flow Rate @ 20 Ft. of Head 50 gpm
Body Dia. 9 1/8 in
Discharge 1 1/2 in FNPT
Max. Liquid Temp. 104 Degrees F
Cord Length 15 ft
Gauge/Conductor 18/3
Base Material Cast Iron
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$567.21
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$617.38
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.20
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.25
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.28
/ EACH