!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP SUMP 1/2 HP

PUMP SUMP 1/2 HP

DAYTON

PUMP SUMP 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SUMP 1/2 HP

PUMP SUMP 1/2 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $486.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BB74
  • Mfr. Model # 3BB74
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1626
  • Shipping Weight 32.45 lbs

Product Details

WARNING: use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres. Commercial pumps feature higher performance and a longer length cord. Upper and lower ball bearings for smooth, trouble-free operation. Dayton pumps are constructed of heavy-duty cast iron with stainless steel corrosion-resistant motor shaft and hardware, oil-cooled and lubricated continuous duty motor, and silicon carbide mechanical seals.

Technical Specs

  • ItemSubmersible Sump Pump
  • Rated Voltage120V AC
  • Amps9.8 A
  • Switch Electrical ConnectionNo Switch Included
  • Impeller MaterialCast Iron
  • Flow Rate @ 5 Ft. of Head80 gpm
  • Flow Rate @ 15 Ft. of Head62 gpm
  • Max. Head32 ft
  • Overall Height12 1/4 in
  • Max. Diameter Solids1/2 in
  • Duty CycleIntermittent
  • NEC Cord DesignationSJTOW
  • Alarm IncludedNo
  • HP 1/2
  • Hz 60 HZ
  • Switch Actuation No Switch Included
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon Ceramic
  • Flow Rate @ 10 Ft. of Head 70 gpm
  • Flow Rate @ 20 Ft. of Head 50 gpm
  • Body Dia. 8 1/2 in
  • Discharge 1 1/2 in FNPT
  • Max. Liquid Temp. 104 Degrees F
  • Cord Length 15 ft
  • Gauge/Conductor 18/3
  • Base Material Cast Iron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list