!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 115V AC, 7.8 FT MAXIMUM HEAD, 1/2 IN, 1/4 IN INTAKE/DISCHARGE, SUBMERSIBLE, 1/90HP

CENTRIFUGAL PUMP, 115V AC, 7.8 FT MAXIMUM HEAD, 1/2 IN, 1/4 IN INTAKE/DISCHARGE, SUBMERSIBLE, 1/90HP

DAYTON

CENTRIFUGAL PUMP, 115V AC, 7.8 FT MAXIMUM HEAD, 1/2 IN, 1/4 IN INTAKE/DISCHARGE, SUBMERSIBLE, 1/90HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 115V AC, 7.8 FT MAXIMUM HEAD, 1/2 IN, 1/4 IN INTAKE/DISCHARGE, SUBMERSIBLE, 1/90HP

CENTRIFUGAL PUMP, 115V AC, 7.8 FT MAXIMUM HEAD, 1/2 IN, 1/4 IN INTAKE/DISCHARGE, SUBMERSIBLE, 1/90HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12U596
  • Mfr. Model # 12U596
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Product Details

Great for fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. Can be operated in open air, in-line, or submerged.

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/90 hp
  • Flow Rate @ 1 ft of Head (Maximum)380 gph
  • Maximum Feet of Head7.8 ft
  • Compatible Discharge Pipe Size1/4 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeOil
  • Electrical Connection TypePlug-In
  • Frequency60 Hz
  • IncludesFilter, Strainer
  • Mounting LocationOpen Air, Submersible
  • Overall Length4.8 in
  • Pumping ApplicationCondensate Removal, Displays, Evaporative Coolers, Fountains, Mache Coolant Recirculation, Vaporizers
  • Seal MaterialNitrile
  • StandardsCSA Certified, cUS
  • Pump Housing Material Zinc Alloy
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 248 gph
  • Compatible Intake Pipe Size 1/2 in
  • Intake Type Screened
  • Cord Length 6 ft
  • Amps 1.4 A
  • Duty Cycle Continuous
  • Features Oil-Filled
  • Impeller Material Polyamide Fibre
  • Motor Type Shaded Pole
  • Overall Height 4.8 in
  • Overall Width 4.9 in
  • Maximum RPM 3,400 RPM
  • Seal Type Oil Seal
  • Thermal Overload Protection Thermal Overload Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list