!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,SUBMERSIBLE, 1/10HP

PUMP,SUBMERSIBLE, 1/10HP

DAYTON

PUMP,SUBMERSIBLE, 1/10HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,SUBMERSIBLE, 1/10HP

PUMP,SUBMERSIBLE, 1/10HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12U598
  • Mfr. Model # 12U598
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

Great for fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. Can be operated in open air, in-line, or submerged.

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/10 hp
  • Flow Rate @ 1 ft of Head (Maximum)950 gph
  • Flow Rate @ 10 ft of Head (Maximum)758 gph
  • Maximum Feet of Head24.7 ft
  • Compatible Discharge Pipe Size3/4 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeOil
  • FeaturesOil-Filled
  • Impeller MaterialZinc Alloy
  • Motor TypeShaded Pole
  • Overall Height4.9 in
  • Overall Width4.5 in
  • Maximum RPM3,400 RPM
  • StandardsCSA, cUS
  • Pump Housing Material Zinc Alloy
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 855 gph
  • Flow Rate @ 15 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 3/4 in
  • Intake Type Screened
  • Cord Length 6 ft
  • Amps 5.2 A
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Includes Filter, Strainer
  • Mounting Location Submersible
  • Overall Length 4.9 in
  • Pumping Application Condensate Removal and Mache Coolant Recirculation, Displays, Evaporative Coolers, Fountains, Vaporizers
  • Seal Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list