!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,STRAIGHT CENTER DISCHARGE,2 HP

PUMP,STRAIGHT CENTER DISCHARGE,2 HP

GOULDS WATER TECHNOLOGY

PUMP,STRAIGHT CENTER DISCHARGE,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,STRAIGHT CENTER DISCHARGE,2 HP

PUMP,STRAIGHT CENTER DISCHARGE,2 HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,832.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6NZN0
  • Mfr. Model # 1ST1G4A4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1637
  • Shipping Weight 55.9 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage115/230V AC
  • Compatible Intake Pipe Size1 1/4 in
  • Compatible Discharge Pipe Size1 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 100 ft of Head (Maximum)48 gpm
  • Flow Rate @ 140 ft of Head (Maximum)21 gpm
  • Seal Material316 Stainless Steel, Carbon, Silicon Carbide, Viton
  • Best Efficiency Flow40 gpm
  • Discharge Rotation40 Degrees Increments
  • FeaturesEasy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • For Use With Potable SystemsNo
  • Impeller DesignClosed
  • Maximum Media Temperature212 Degrees F
  • Mounting OrientationHorizontal, Vertical
  • Overall Length19.8 in
  • Pumping ApplicationAir Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted Material316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
  • Phase Single
  • Horsepower 2 hp
  • Maximum Feet of Head 156 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 48 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 40 gpm
  • Priming Manual
  • Best Efficiency Head 116 ft
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 21 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Motor Frame Designation 56J
  • Overall Height 8.6 in
  • Overall Width 8.5 in
  • Maximum RPM 3,500 RPM
  • Series NPE
  • Shut Off Pressure (Maximum) 125 psi
  • Standards CSA Certified, NSF 61 Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list