!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP STAINLESS 1HP SUMP 6.5 AMP

PUMP STAINLESS 1HP SUMP 6.5 AMP

DAYTON

PUMP STAINLESS 1HP SUMP 6.5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP STAINLESS 1HP SUMP 6.5 AMP

PUMP STAINLESS 1HP SUMP 6.5 AMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,423.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1XHV5
  • Mfr. Model # 1XHV5
  • UNSPSC # 40151564
  • CATALOGUE PAGE # 1633
  • Shipping Weight 44.35 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Phase - Pumps1
  • Hz60
  • Switch ActuationNo Switch Included
  • Impeller Material304 Stainless Steel
  • Flow Rate @ 5 Ft. of Head90 gpm
  • Flow Rate @ 15 Ft. of Head69 gpm
  • Max. Head49 ft
  • Minimum Water Depth11 in
  • Overall Height18 1/8 in
  • Max. Diameter Solids3/8 in
  • Thermal ProtectionAutomatic
  • RPM3,450 RPM
  • Cord Length20 ft
  • Base Material304 Stainless Steel
  • HP 1
  • Rated Voltage 120V AC
  • Amps 11.3 AC
  • Body Material Stainless Steel
  • Shaft Seal Material - Pumps Carbon, Ceramic, Viton
  • Flow Rate @ 10 Ft. of Head 82 gpm
  • Flow Rate @ 20 Ft. of Head 61 gpm
  • Min. Sump Pit Dia. 11 in
  • Body Dia. 10 3/8 in
  • Discharge 2 in FNPT
  • Max. Liquid Temp. 104 Degrees F
  • Width at Widest Point 7 1/2 in
  • Duty Cycle Continuous
  • Agency Compliance CSA
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list