!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP SEWAGE SUBMERSBL 1HP 230V

PUMP SEWAGE SUBMERSBL 1HP 230V

DAYTON

PUMP SEWAGE SUBMERSBL 1HP 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SEWAGE SUBMERSBL 1HP 230V

PUMP SEWAGE SUBMERSBL 1HP 230V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $953.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2JGA6
  • Mfr. Model # 2JGA6
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1629
  • Shipping Weight 28.5 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage230V AC
  • Amps9.20
  • Body MaterialStainless Steel
  • Shaft Seal Material - PumpsBuna-N, Carbon, Ceramic, Stainless Steel
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 15 Ft. of Head108 gpm
  • Flow Rate @ 40 Ft. of Head10
  • Max. Diameter Solids2 in
  • Body Dia.9 1/4 in
  • Cord Length20 ft
  • Max. Liquid Temp.130 Degrees F
  • Duty CycleContinuous
  • RPM3,450 RPM
  • Nominal Voltage220V AC
  • HP 1
  • Phase - Pumps 1
  • Motor Type Oil Filled
  • Impeller Material Stainless Steel
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 126 gpm
  • Flow Rate @ 20 Ft. of Head 96 gpm
  • Flow Rate @ 60 Ft. of Head 10
  • Min. Sump Pit Dia. 18 in
  • Overall Height 17 3/4 in
  • Discharge 2 in MNPT
  • Max. Head 40 ft
  • Thermal Protection Yes
  • Agency Compliance UL Listed, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list