PUMP SEWAGE 2HP
PUMP SEWAGE 2HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Submersible Sewage Pump, HP 2, RPM 1750, 480 Volts 60 Hz, Phase 3, Amps 6.6, Cord Length 25 Ft, Thermal Protection None, Motor Type 3 Phase, Discharge Port 3 in, GPM at 5 Feet of Head 405, at 25 Ft of Head 250, Shut-Off 46 1/2 Ft, Operation Manual.
Technical Specs
Item Sewage Ejector Pump
Rated Voltage 460V AC
Amps 6.60
Body Material Cast Iron
Shaft Seal Material - Pumps Carbon Ceramic
Switch Electrical Connection No Switch Included
Flow Rate @ 10 Ft. of Head 375 gpm
Flow Rate @ 20 Ft. of Head 290 gpm
Flow Rate @ 60 Ft. of Head 290
Body Dia. 16 23/32 in
Cord Length 25 ft
Max. Liquid Temp. 104 Degrees F
Thermal Protection No
Gauge/Conductor 14/3
Nominal Voltage 480V AC
HP 2
Phase - Pumps 3
Motor Type 3-Phase
Impeller Material Cast Iron
Switch Actuation No Switch Included
Off Point 14 7/20 in
Flow Rate @ 15 Ft. of Head 335 gpm
Flow Rate @ 40 Ft. of Head 85 gpm
Max. Diameter Solids 2 1/2 in
Overall Height 21 1/4 in
Discharge 3 in NPT
Max. Head 46 ft
RPM 1,750 RPM
Agency Compliance CSA
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,519.09
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,447.69
/ EACH