!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,SEWAGE,1 HP

PUMP,SEWAGE,1 HP

DAYTON

PUMP,SEWAGE,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,SEWAGE,1 HP

PUMP,SEWAGE,1 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,985.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BB93
  • Mfr. Model # 3BB93
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage240V AC
  • Amps7.50
  • Impeller MaterialCast Iron
  • Switch ActuationNo Switch Included
  • Flow Rate @ 10 Ft. of Head70
  • Flow Rate @ 20 Ft. of Head135 gpm
  • Flow Rate @ 60 Ft. of Head17
  • Body Dia.12 5/8 in
  • Cord Length20 ft
  • Max. Liquid Temp.104 Degrees F
  • RPM3,450 RPM
  • Nominal Voltage220V AC
  • HP 1
  • Phase - Pumps 3
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Switch Electrical Connection No Switch Included
  • Flow Rate @ 15 Ft. of Head 117
  • Flow Rate @ 40 Ft. of Head 70 gpm
  • Max. Diameter Solids 2 in
  • Overall Height 19 1/16 in
  • Discharge 2 in NPT
  • Max. Head 52 ft
  • Gauge/Conductor 16/3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list