!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,SEWAGE,1/2 HP

PUMP,SEWAGE,1/2 HP

ZOELLER

PUMP,SEWAGE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,SEWAGE,1/2 HP

PUMP,SEWAGE,1/2 HP

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,978.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NW30
  • Mfr. Model # N282
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1632
  • Shipping Weight 80.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage115V AC
  • Amps10.30
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Switch Electrical ConnectionNo Switch Included
  • Off Point5 1/4 in
  • Flow Rate @ 15 Ft. of Head64 gpm
  • Flow Rate @ 40 Ft. of Head95
  • Max. Diameter Solids2 in
  • Body Dia.13 9/16 in
  • Cord Length15 ft
  • Max. Liquid Temp.104 Degrees F
  • Duty CycleContinuous
  • RPM1,750 RPM
  • Manufacturers Warranty Length1 yr
  • HP 1/2
  • Phase - Pumps 1
  • Motor Type Hermetically-sealed, Oil-filled
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • On Point 15 1/4 in
  • Flow Rate @ 10 Ft. of Head 96 gpm
  • Flow Rate @ 20 Ft. of Head 34 gpm
  • Flow Rate @ 60 Ft. of Head 33
  • Min. Sump Pit Dia. 24 in
  • Overall Height 21 1/16 in
  • Discharge 3 in FNPT
  • Max. Head 26 ft
  • Thermal Protection Yes
  • Agency Compliance UL Listed, CSA Certified
  • Nominal Voltage 110V AC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms