PUMP SEWAGE 1/2 HP
PUMP SEWAGE 1/2 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Submersible Sewage Pump, HP 1, RPM 1750, 200/240 Volts 60 Hz, Phase 1, Amps 8.8/8.3, Cord Length 20 Ft, Thermal Protection Auto, Motor Type PSC, Operation Auto, Body Material Cast Iron, Seal Material Silicon Carbide.
Technical Specs
Item Sewage Ejector Pump
Rated Voltage 120V AC
Amps 12.00
Impeller Material Cast Iron
Switch Actuation Tether Float
Flow Rate @ 10 Ft. of Head 111 gpm
Flow Rate @ 20 Ft. of Head 43 gpm
Flow Rate @ 60 Ft. of Head 111
Body Dia. 10 3/4 in
Cord Length 20 ft
Max. Liquid Temp. 104 Degrees F
RPM 1,750 RPM
HP 1/2
Phase - Pumps 1
Body Material Cast Iron
Shaft Seal Material - Pumps Carbon Ceramic
Switch Electrical Connection Piggyback
Flow Rate @ 15 Ft. of Head 85 gpm
Flow Rate @ 40 Ft. of Head 111
Max. Diameter Solids 2 in
Overall Height 15 3/16 in
Discharge 2 in NPT
Max. Head 25 ft
Nominal Voltage 110V AC
Alternate Products
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,218.90
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,978.00
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,222.99
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.75
/ EACH
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.94
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.99
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.60
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.73
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.98
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.95
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.95
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$673.73
/ EACH