!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP/REEL/METER PACKAGE 5:1

PUMP/REEL/METER PACKAGE 5:1

LINCOLN

PUMP/REEL/METER PACKAGE 5:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP/REEL/METER PACKAGE 5:1

PUMP/REEL/METER PACKAGE 5:1

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,062.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC4283
  • Mfr. Model # 4283
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1529
  • Shipping Weight 169.0 lbs

Technical Specs

  • ItemOil Pump Transfer System
  • Air Inlet Size1/4" FNPT
  • Suction Tube MaterialSteel
  • Self-PrimingYes
  • For Container TypeTote
  • Hose Length50 ft.
  • Max. Flow Rate6 gpm
  • MeteredNo
  • Wetted MaterialsSteel, Brass, Buna-N
  • Pump Package TypeUnmetered Dispensing with Manual Shut-Off
  • Includes Discharge HoseYes
  • Nozzle OperationManual
  • Diesel Exhaust Fluid CompatibleNo
  • Hose Outside Dia.13/16"
  • Not Recommended ChemicalsKerosene, Diesel Fuel, Grease
  • Nozzle MaterialSteel
  • Discharge Connection TypeFNPT
  • Discharge Tube Outlet ID1/2"
  • Adapter Connection TypeFNPT
  • Bung Connection Dia.2"
  • Compatible ChemicalsHydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Automatic Transmission Fluid, Gear Lube
  • Suction Tube Length7-1/2"
  • Food GradeNo
  • Includes SpoutNo
  • Max. Oil Flow6 gpm
  • Air Consumption 14 cfm
  • Max. Air Pressure 200 psi
  • Power Source Air
  • For Container Size 275 gal
  • For Media Type Hydraulic Oil, Motor Oil, Automatic Transmission Fluid, Gear Lube
  • Housing Material - Pumps Steel
  • Max. Outlet Pressure 1000 psi
  • Variable Speed No
  • Ratio 5:1
  • Includes Bung Bushing, Universal Suction Tube with Foot Valve, Oil Hose Reel with Connecting Hose and Electronic Meter
  • Includes Nozzle Yes
  • Max. Fluid Temp. 120 Degrees F
  • Hose Inside Dia. 1/2"
  • Runs Dry No
  • Pump Connection ID 1/2"
  • Pump Connection Type FNPT
  • Suction Tube OD 1-21/32"
  • Discharge Tube Outlet OD 13/16"
  • Air Outlet Size 1/2" NPT
  • Min. Fluid Temp. 30 Degrees F
  • Seal Material Buna-N
  • Explosion Proof No
  • Includes Bung Adapter Yes
  • Includes Suction Tube Yes
  • Min. Air Pressure 40 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories