!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,ICE MACHINE

PUMP,ICE MACHINE

LITTLE GIANT

PUMP,ICE MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,ICE MACHINE

PUMP,ICE MACHINE

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NY28
  • Mfr. Model # 545600
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • ItemIce Machine Pump
  • For Use With Potable SystemsYes
  • Horsepower1/25 hp
  • Discharge Adapter Size1/2 in, 5/8 in, 3/4 in, 1 in
  • Compatible Discharge Pipe Size1/2 in, 5/8 in, 3/4 in, 1 in
  • Intake TypeScreened
  • Electrical Connection TypeHardwired
  • Number of Included Impellers4
  • IncludesImpeller Spring, Impeller Thumb Screw, (6) Volute Thumb Screws
  • Maximum Flow Rate825 gph
  • Impeller Outside Diameter1.75 in, 1.83 in, 1.95 in, 2.1 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Overall Length4.44 in
  • StandardsANSI 372, CSA Certified, NSF Certified
  • Pump Type Universal Ice Machine Pump
  • Pump Housing Material ABS
  • Nameplate Voltage 115/230V AC
  • Intake Hose or Tube Inside Diameter 1/2 in, 5/8 in, 3/4 in, 1 in
  • Discharge Type Barbed Adapters
  • Features Corrosion-Resistant, Moisture Proof Windings, Pump Easily Disassembles for Installing and Servicing
  • Number of Discharge Adapters 5
  • Cord Length 3 ft
  • Maximum Feet of Head 2 ft
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Overall Height 10.4 in
  • Overall Width 3.75 in
  • Thermal Overload Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list