PUMP HYD HAND 10KPSI SINGLE SPEED
PUMP HYD HAND 10KPSI SINGLE SPEED
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base. Handle lock and lightweight construction. Large oil capacities to power a wide range of cylinders or tools. Non-conductive fiberglass handle. Internal pressure relief valve.
Technical Specs
Item Hydraulic Hand Pump
Max. Pressure 2nd Stage 10,000 PSI
Displacement per Stroke 2nd Stage 0.05 cu in
Port Size 1/4 in NPT
Overall Width 3 3/4 in
Pump Material Aluminum
Handle Material Fiberglass
Number of Stages 1
Max. Handle Effort 72 lb
Reservoir Capacity 20 cu in
Overall Length 13 1/4 in
Overall Height 5 1/2 in
Reservoir Material Glass Filled Nylon
Oil Included Yes
Alternate Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$964.04
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,192.80
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,507.40
/ EACH