!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE-MOUNT PUMP HOUSE HEATER, CONVECTION, 500/375WITH 500WATT OUTPUT, BEIGE, 1 PHASE

SURFACE-MOUNT PUMP HOUSE HEATER, CONVECTION, 500/375WITH 500WATT OUTPUT, BEIGE, 1 PHASE

DAYTON

SURFACE-MOUNT PUMP HOUSE HEATER, CONVECTION, 500/375WITH 500WATT OUTPUT, BEIGE, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE-MOUNT PUMP HOUSE HEATER, CONVECTION, 500/375WITH 500WATT OUTPUT, BEIGE, 1 PHASE

SURFACE-MOUNT PUMP HOUSE HEATER, CONVECTION, 500/375WITH 500WATT OUTPUT, BEIGE, 1 PHASE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $369.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YV13
  • Mfr. Model # 2YV13
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Product Details

This surface-mount pump house heater is made of heavy gauge steel. It is beige, measures 21 inch width, 5 inch height, 3½ inch depth. This surface-mount pump house heater has a 1-year limited, 5-year elements manufacturer's warranty, it has one phase, is 120 volts AC/208 volts AC/240 volts AC, 60 Hz, is floor mountable, a baked enamel finish, 2.1 Amps/1.8 Amps/4.2 Amps, and has convection heating.

Technical Specs

  • ItemSurface-Mount Pump House Heater
  • Overall Width21 in
  • Voltage120V AC/208V AC/240V AC
  • Wattage Output500 W/375 W/500 W
  • Heating Capacity1706/1284/1706 BtuH
  • Thermostat IncludedUnit-Mounted
  • Mounting TypeSurface
  • Amperage2.1 A/1.8 A/4.2 A
  • Housing ColourBeige
  • Housing MaterialHeavy Gauge Steel
  • StandardsETL Listed, cETL Listed
  • Overall Height 5 in
  • Overall Depth 3 1/2 in
  • Phase 1
  • Heating Method Convection
  • Smart Connectivity No Connectivity
  • Mounting Location Floor
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial
  • Housing Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr Limited, 5 yr Elements
  • Product Type Surface-Mount Pump House Heater
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list