!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, HAND, SINGLE-SPEED, 2500 PSI

PUMP, HAND, SINGLE-SPEED, 2500 PSI

ENERPAC

PUMP, HAND, SINGLE-SPEED, 2500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, HAND, SINGLE-SPEED, 2500 PSI

PUMP, HAND, SINGLE-SPEED, 2500 PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,446.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPP25
  • Mfr. Model # P-25
  • UNSPSC # 40151533
  • CATALOGUE PAGE # 1538
  • Shipping Weight 38.25 lbs

Technical Specs

  • ItemHydraulic Hand Pump
  • Max. Pressure 1st Stage2,500 PSI
  • Displacement per Stroke 1st Stage0.58 cu in
  • Port Size1/4 in NPT
  • Overall Width6 13/16 in
  • Pump MaterialSteel
  • Handle MaterialFiberglass
  • Number of Stages 1
  • Max. Handle Effort 60 lb
  • Reservoir Capacity 200 cu in
  • Overall Length 9 7/16 in
  • Overall Height 7 7/8 in
  • Reservoir Material Steel
  • Oil Included Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories