PUMP, HAND, SINGLE-SPEED, 2350 PSI
PUMP, HAND, SINGLE-SPEED, 2350 PSI
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
External load release valve for single-acting cylinder operation. Internal pressure relief valve for overload protection. Large oil capacity to power a wide range of cylinders or tools.
Technical Specs
Item Hydraulic Hand Pump
Max. Pressure 1st Stage 2,850 PSI
Displacement per Stroke 1st Stage 0.15 cu in
Port Size 3/8 in NPT
Overall Width 5 1/4 in
Pump Material Steel
Handle Material Fiberglass
Number of Stages 1
Max. Handle Effort 34 lb
Reservoir Capacity 22 cu in
Overall Length 13 1/2 in
Overall Height 4 1/2 in
Reservoir Material Steel
Oil Included Yes
Country of Origin China
(subject to change)
Alternate Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,150.72
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$891.90
/ EACH