PUMP HAND ROTARY 10GAL 100 REVOLUTI
PUMP HAND ROTARY 10GAL 100 REVOLUTI
FILL-RITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact Rotary Hand Pump, delivers up to 38 liters per 100 revolutions, features aluminum body, cast iron rotor, check valve and strainer. Reversible flow, self-priming. Ideal for gasoline, diesel fuel, kerosene, and light oils, 3/4 inch x 8 ft hose and n
Technical Specs
Item Hand Operated Drum Pump
Pump Package Type Unmetered Dispensing with Manual Shut-Off
For Container Type Drum
Max. Flow Rate 13 oz per stroke
Max. Outlet Pressure 50 psi
Min. Operating Temp. 0 Degrees F
Max. Head - Pumps 6 ft
Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
Includes Discharge Hose Yes
Discharge Tube Outlet ID 3/4 in
Hose Length 96 in
Hose Tube Material Nitrile
Hose Outside Dia. 7/8 in
Suction Tube ID 1 in
Suction Tube Length 20 in to 34-3/4 in
Metered No
Bung Connection Dia. 2 in
Adapter Material Aluminum
Pump Connection OD 2 1/8 in
Nozzle Operation Manual
Includes Spout No
Self-Priming YES
Seal Material BUNA-N
For Use With Gasoline, Diesel, Oils up to SAE 40, Antifreeze and Kerosene
Features Can be Used to Pump in Reverse Direction
Diesel Exhaust Fluid Compatible No
Agency Compliance UL Listed
For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
Action Type Rotary
For Container Size 55 gal
Housing Material - Pumps Aluminum
Max. Oil Flow 13 oz per stroke
Max. Viscosity 1,500 SUS
Max. Fluid Temp. 150 Degrees F
Max. Head Pressure 50 psi
Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Discharge Connection Type FNPT
Discharge Tube Outlet OD 7/8 in
Hose Cover Material Neoprene
Hose Inside Dia. 3/4 in
Includes Suction Tube Yes
Suction Tube OD 1 1/8 in
Suction Tube Material Steel
Includes Bung Adapter Yes
Adapter Connection Type MNPT
Pump Connection ID 2 in
Includes Nozzle Yes
Nozzle Material Aluminum
Power Source Hand Operated
Runs Dry Yes
Wetted Materials 301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
Height Above Container 14 13/16 in
Includes 3/4 in x 8 ft Hose, Non Sparking Nozzle, Telescoping Steel Suction Tube Anti-Siphoning Device
Food Grade No
Series 100 SERIES, ROTARY PUMPS
Country of Origin United States
(subject to change)
Related Products
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$473.40
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$314.98
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.33
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.51
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.23
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.47
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.26
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.59
/ EACH
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$665.16
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.37
/ EACH