PUMP HAND PISTON 20 GAL 100 STROKES
PUMP HAND PISTON 20 GAL 100 STROKES
FILL-RITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact, dual action design delivers up to 76 litres per minute (20 gallons) per 100 strokes. Features stainless steel inner liner, cast aluminum body, steel faceplate, yoke handle and strainer. Flow can be reversed by rotating piston 1/2 turn. Self-primi
Technical Specs
Item Hand Operated Drum Pump
Pump Package Type Unmetered Dispensing with Manual Shut-Off
For Container Type Drum
Piston Material Aluminum
Max. Oil Flow 25 oz per stroke
Max. Viscosity 1,500 SUS
Max. Fluid Temp. 150 Degrees F
Max. Head Pressure 50 psi
Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Discharge Connection Type FNPT
Discharge Tube Outlet OD 7/8 in
Hose Cover Material Neoprene
Hose Inside Dia. 3/4 in
Includes Suction Tube Yes
Suction Tube OD 1 in
Suction Tube Material Steel
Includes Bung Adapter Yes
Adapter Connection Type MNPT
Pump Connection ID 2 in
Includes Nozzle Yes
Nozzle Material Aluminum
Power Source Hand Operated
Runs Dry Yes
Wetted Materials 301 Stainless Steel, Aluminum, Buna-N, PTFE, Zinc Plated Steel
Height Above Container 19 1/2 in
Includes 5/8 in x 8 ft. Hose with Static Ground Wire, Nozzle Spout 3/4 in
Food Grade No
Series 5200 SERIES, PISTON HAND PUMPS
Action Type Piston
For Container Size 55 gal
Housing Material - Pumps Aluminum
Max. Flow Rate 25 oz per stroke
Max. Outlet Pressure 50 psi
Min. Operating Temp. 0 Degrees F
Max. Head - Pumps 6 ft
Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
Includes Discharge Hose Yes
Discharge Tube Outlet ID 3/4 in
Hose Length 96 in
Hose Tube Material Nitrile
Hose Outside Dia. 7/8 in
Suction Tube ID 1 in
Suction Tube Length 20 in to 34-3/4 in
Metered No
Bung Connection Dia. 2 in
Adapter Material Aluminum
Pump Connection OD 2 1/8 in
Nozzle Operation Manual
Includes Spout Yes
Self-Priming Yes
Seal Material BUNA-N
For Use With Ideal for Gasoline, Diesel Fuel, Light Oil and Kerosene
Features Piston Action, Flow Direction Can Be Reversed
Diesel Exhaust Fluid Compatible No
Agency Compliance UL Listed
For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
Country of Origin United States
(subject to change)
Related Products
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$750.42
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$393.73
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.33
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.51
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.23
/ EACH
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.28
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.26
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.59
/ EACH
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$665.16
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.37
/ EACH